For detailed information, other images and documents, please select individual articles from the following table.
CORDLESS ANGLE GRINDER AWS 18-125S CLASSIC
Compact, powerful, brushless cordless angle grinder with lock-off slide switch for medium-heavy roughing and cutting work
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Long motor service life
- Efficient, low-maintenance, brushless motor
Rapid adaptation to different applications
- Tool-free quick-action clamping nut system and tool-free adjustment of the protective cover
Safe, comfortable operation
- Slide button with lock-off feature ensures the maximum of freedom for the user
Grille on the ventilation slots
- Provides additional protection from chips
Convenient, effortless work
- Highly compact and ergonomic design with additional anti-vibration handle
Side dust cover
- Protects against dust and metallic particles that could lead to short-circuits
Restart protection
- Ensures when there is a power cut from the battery, the tool won’t automatically start up once power is restored
Electric brake
- Quickly shortens up the power for a fast and safe breaking-time
Kickback control
- Stops the machine going out of control protecting the operator against injuries
Overload protection
- Auto shut-down system: safeguards the machine from being damaged in case the disc gets blocked on the work piece or over pressure is applied during grinding / cutting processes
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!